Shop All Conveyor Brushes
Tanis
Metal Back Strip Brush, 84 In L, 3 In Trim
Mfr # MB760684
Zoro # G6635991
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Height 5/16 in
- Bristle Color Natural
- Type Metal Back
- Brush Length 84 in
- Overall Trim (In.) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB760684
- Zoro # G6635991
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height | 5/16 in |
Brush Length | 84 in |
Backing Width (In.) | 5/16 |
Backing Width | 5/16 in |
Bristle Diameter | 0.02 in |
Overall Length (In.) | 84 |
Bristle Trim Height | 2 11/16 in |
Backing Height (In.) | 5/16 |
Brush Length (In.) | 3 |
Details
Bristle Color | Natural |
Type | Metal Back |
Overall Trim (In.) | 3 |
Bristle Material | Polyester |
Backing Flexibility | Rigid |
Fill Type | .012" Polyester |
Backing Material - Brush | Stainless Steel |
Bristle Type | Crimped Wire |
Backing Number | #7 |
Item | Strip Brush |
Backing | Stainless Steel |
Description
Strip Brush, Polyester Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 2 11/16 in Bristle Trim Height, 84 in Brush Length, Bristle Color Natural, 0.02 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 1230 lb (16PD06201R)
- AFTERMARKET 21" Rubber Tarp Strap Heavy Duty w/ Hooks Natural Stretch Bungee Cord (OTK20-0289)
- RICHELIEU HARDWARE Gate Caster, Swivel Without Brake, with Spring, Black (F24807)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318P)
- TANIS Strip Brush Holder, Overall Length 72 In (AH401272CF)
- TANIS Adjustable Conveyor Brush, .012 In Mylon (CB4010)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC811036)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB700872)
- TANIS Strip Brush, 5/16 W, 24 In L, Trim 2 In (MB709224)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB400472)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB701736)
- Tanis Conveyor Brushes