Shop All Conveyor Brushes
Tanis
Metal Back Strip Brush, 72 In L, 3 In Trim
Mfr # MB760672
Zoro # G6909944
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Trim (In.) 3
- Backing Width (In.) 5/16
- Bristle Diameter 0.02 in
- Overall Length (In.) 72
- Backing Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB760672
- Zoro # G6909944
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width (In.) | 5/16 |
Bristle Diameter | 0.02 in |
Overall Length (In.) | 72 |
Backing Height | 5/16 in |
Brush Length | 72 in |
Bristle Trim Height | 2 11/16 in |
Brush Length (In.) | 3 |
Backing Width | 5/16 in |
Backing Height (In.) | 5/16 |
Details
Overall Trim (In.) | 3 |
Bristle Type | Crimped Wire |
Bristle Material | Polyester |
Bristle Color | Natural |
Fill Type | .012" Polyester |
Backing Flexibility | Rigid |
Type | Metal Back |
Backing Material - Brush | Stainless Steel |
Backing Number | #7 |
Backing | Stainless Steel |
Item | Strip Brush |
Description
Strip Brush, Polyester Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 2 11/16 in Bristle Trim Height, 72 in Brush Length, Bristle Color Natural, 0.02 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Replacement Foot Kit (21-8)
- MAGLINER Stair Climber Kit w/Glide Bars, Aluminum (86006)
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 24BF (KG24 VO)
- VESTIL Forged Steel Forklift Forks F4-1.50-42 - 1.5" Thick - 42"L (F4-1.50-42)
- TANIS Strip Brush Holder, Mounting Flange 2 In (AH400836CF)
- TANIS Metal Back Strip Brush, 48 In L, 3 In Trim (MB760648)
- TANIS 12"x12" Table Top Brush, 0.012" Filament Diameter (T12030)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC832072)
- TANIS 12"x3" Table Top Brush, 0.012" Filament Diameter (T12100)
- TANIS Conveyor Cylinder Brush, L20In, OD4In (RB418)
- TANIS Strip Brush, 3/16W, 60 In L, Trim 2 In, PK10 (MB402460)
- Tanis Conveyor Brushes