Shop All Conveyor Brushes
Tanis
Metal Back Strip Brush, 60 In L, 1 In Trim
Mfr # MB760260
Zoro # G6574592
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Number #7
- Bristle Type Crimped Wire
- Backing Flexibility Rigid
- Bristle Color Natural
- Overall Trim (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB760260
- Zoro # G6574592
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Trim Height | 11/16 in |
Bristle Diameter | 0.008 in |
Brush Length | 60 in |
Backing Height (In.) | 5/16 |
Brush Length (In.) | 1 |
Backing Width | 5/16 in |
Backing Height | 5/16 in |
Overall Length (In.) | 60 |
Backing Width (In.) | 5/16 |
Details
Backing Number | #7 |
Bristle Type | Crimped Wire |
Backing Flexibility | Rigid |
Bristle Color | Natural |
Overall Trim (In.) | 1 |
Backing | Stainless Steel |
Item | Strip Brush |
Backing Material - Brush | Stainless Steel |
Type | Metal Back |
Bristle Material | Polyester |
Fill Type | .012" Polyester |
Description
Strip Brush, Polyester Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 11/16 in Bristle Trim Height, 60 in Brush Length, Bristle Color Natural, 0.008 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Headroom Chain Hoist, 4000 lb., 10 ft. (38EV08)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- DAYTON Three-Position Hand Truck, H 52 In (34D655)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (L7310)
- TANIS Strip Brush, 3/16W, 96 In L, Trim 3 In, PK10 (MB400696)
- TANIS Strip Brush Holder, Mounting Flange 2 In (AH400836CF)
- TANIS Strip Brush, 3/16W, 84 In L, Trim 2 In, PK10 (MB400484)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB100236)
- TANIS Strip Brush, 3/16W, 96 In L, Trim 2 In, PK10 (MB400296)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 1 In (MB709096)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 8 In, PK10 (MB703848)
- Tanis Conveyor Brushes