Shop All Conveyor Brushes
Tanis
Metal Back Strip Brush, 48 In L, 3 In Trim
Mfr # MB760648
Zoro # G7213534
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Material Polyester
- Overall Trim (In.) 3
- Backing Stainless Steel
- Backing Number #7
- Type Metal Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB760648
- Zoro # G7213534
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length | 48 in |
Bristle Trim Height | 2 11/16 in |
Backing Width | 5/16 in |
Backing Height | 5/16 in |
Backing Width (In.) | 5/16 |
Bristle Diameter | 0.02 in |
Overall Length (In.) | 48 |
Brush Length (In.) | 3 |
Backing Height (In.) | 5/16 |
Details
Bristle Material | Polyester |
Overall Trim (In.) | 3 |
Backing | Stainless Steel |
Backing Number | #7 |
Type | Metal Back |
Item | Strip Brush |
Backing Flexibility | Rigid |
Fill Type | .012" Polyester |
Backing Material - Brush | Stainless Steel |
Bristle Color | Natural |
Bristle Type | Crimped Wire |
Description
Strip Brush, Polyester Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 2 11/16 in Bristle Trim Height, 48 in Brush Length, Bristle Color Natural, 0.02 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE 12" Heavy Duty Poly Strap with Steel Hooks, Tarp Strap, Black, 4-Count (PB12BK4PK)
- PEERLESS CHAIN INSULATED SH 4,000 LB CAPACITY, IS04000 (IS04000)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 4 in W, Polyester, Yellow (EE2804DFX6)
- BAUER LADDER Folding Cable Hooks for Fiberglass Straight Ladders, PR (07003)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 1 In (MB704096)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 1 In, PK10 (MB700060)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 1 In (MB704012)
- TANIS Adjustable Conveyor Brush, .012 In Nylon (CB6010)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC333072)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 8 In, PK10 (MB703848)
- TANIS Strip Brush, 36 In L, Overall Trim 3/4 In (MB250036)
- Tanis Conveyor Brushes