Shop All Conveyor Brushes
Tanis
Metal Back Strip Brush, 48 In L, 1 In Trim
Mfr # MB760248
Zoro # G6702735
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Width (In.) 5/16
- Brush Length 48 in
- Brush Length (In.) 1
- Backing Number #7
- Backing Height 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB760248
- Zoro # G6702735
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width (In.) | 5/16 |
Brush Length | 48 in |
Brush Length (In.) | 1 |
Backing Height | 5/16 in |
Backing Height (In.) | 5/16 |
Bristle Diameter | 0.008 in |
Bristle Trim Height | 11/16 in |
Backing Width | 5/16 in |
Overall Length (In.) | 48 |
Details
Backing Number | #7 |
Backing Material - Brush | Stainless Steel |
Type | Metal Back |
Bristle Type | Crimped Wire |
Bristle Material | Polyester |
Overall Trim (In.) | 1 |
Item | Strip Brush |
Backing Flexibility | Rigid |
Fill Type | .012" Polyester |
Backing | Stainless Steel |
Bristle Color | Natural |
Description
Strip Brush, Polyester Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 11/16 in Bristle Trim Height, 48 in Brush Length, Bristle Color Natural, 0.008 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Work Platform, 4 Step, Steel, 70In. H. (4WP2436RA3B4B8AC2P6)
- KEN FORGING Ken Forging, Turnbuckle Eye, 3/4, 10 x 4-7/8", Galvanized, (TBE-08-LH-HDG)
- RONSTAN Swivel, Fork - Fork, 1540Lb (RF173)
- ZORO SELECT Caster Brake Kit, Steel, 3" Wheel Dia. (P-WB12 030X125)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 2 In (MB704212)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB702072)
- TANIS Strip Brush, 72 In L, Overall Trim 10 In (MB701972)
- TANIS Strip Brush Holder, Overall Length 36 In (AH700436CF)
- TANIS Metal Back Strip Brush, 48 In L, 2 In Trim (MB760448)
- TANIS Strip Brush, 36 In L, Overall Trim 8 In (MB703836)
- TANIS Strip Brush, 5/16 W, 48 In L, Trim 1 In (MB709048)
- Tanis Conveyor Brushes