Shop All Conveyor Brushes
Tanis
Metal Back Strip Brush, 36 In L, 3 In Trim
Mfr # MB460636
Zoro # G6846892
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Back
- Backing Height (In.) 7/32
- Bristle Diameter 0.02 in
- Brush Length 36 in
- Backing Flexibility Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB460636
- Zoro # G6846892
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height (In.) | 7/32 |
Bristle Diameter | 0.02 in |
Brush Length | 36 in |
Bristle Trim Height | 2 3/4 in |
Backing Width | 3/16 in |
Overall Length (In.) | 36 |
Backing Height | 3/16 in |
Brush Length (In.) | 3 |
Backing Width (In.) | 3/16 |
Details
Type | Metal Back |
Backing Flexibility | Rigid |
Backing Number | #4 |
Bristle Type | Crimped Wire |
Item | Strip Brush |
Backing | Stainless Steel |
Fill Type | .008" Polyester |
Bristle Material | Polyester |
Bristle Color | Natural |
Overall Trim (In.) | 3 |
Backing Material - Brush | Stainless Steel |
Description
Strip Brush, Polyester Bristle Material, Rigid, Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 2 3/4 in Bristle Trim Height, 36 in Brush Length, Bristle Color Natural, 0.02 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Logistic Strap Anchor, Steel, 1467 lb. (SLSWU)
- DAYTON Work Platform, L37", W37In, H66" (5UEW6)
- AZTEC LIFTING HARDWARE Turnbuckle Eye End 1/2 For 6 TB CS HDG (RHE126)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 40 ft. (322-40L)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB710472)
- TANIS Adjustable Conveyor Brush, .018 In Nylon (CB3520)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 1 In, PK10 (MB700048)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB402036)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB703636)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 3 In (MB709496)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB704272)
- Tanis Conveyor Brushes