Shop All Conveyor Brushes
Tanis
Metal Back Strip Brush, 24 In L, 2 In Trim
Mfr # MB460424
Zoro # G1980119
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material - Brush Stainless Steel
- Bristle Material Polyester
- Bristle Trim Height 1 3/4 in
- Overall Length (In.) 24
- Bristle Diameter 0.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # MB460424
- Zoro # G1980119
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Trim Height | 1 3/4 in |
Overall Length (In.) | 24 |
Bristle Diameter | 0.012 in |
Backing Width (In.) | 3/16 |
Brush Length (In.) | 2 |
Backing Height (In.) | 7/32 |
Backing Height | 3/16 in |
Backing Width | 3/16 in |
Brush Length | 24 in |
Details
Item | Strip Brush |
Backing Material - Brush | Stainless Steel |
Bristle Material | Polyester |
Overall Trim (In.) | 2 |
Bristle Type | Crimped Wire |
Type | Metal Back |
Backing Number | #4 |
Backing Flexibility | Rigid |
Bristle Color | Natural |
Fill Type | .008" Polyester |
Backing | Stainless Steel |
Description
Strip Brush, Polyester Bristle Material, Rigid, Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 1 3/4 in Bristle Trim Height, 24 in Brush Length, Bristle Color Natural, 0.012 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 24BF (KG24 VO)
- TEREX Battery Box with Decals (38215GT)
- HARRINGTON Safety Latch for 1 Ton Lever Hoist (L5BA0101071)
- MAG-MATE Pad Eye, 11/32" Depth, 2-7/64" L, 1-3/8" W (PE0050)
- TANIS Strip Brush, 1/8 W, 12 In L, Trim 2 In, PK10 (MB250412)
- TANIS Strip Brush Holder, Overall Length 36 In (AH702436CF)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB700272)
- TANIS Strip Brush, 3/16W, 84 In L, Trim 4 In, PK10 (MB400884)
- TANIS Conveyor Cylinder Brush, L20In, OD10In (RB1018)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB701272)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB706872)
- Tanis Conveyor Brushes