Shop All Conveyor Brushes
Tanis
Metal Back Strip Brush, 12 In L, 1 In Trim
Mfr # MB460212
Zoro # G2996765
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metal Back
- Backing Height 3/16 in
- Brush Length 12 in
- Bristle Type Crimped Wire
- Backing Width (In.) 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # MB460212
- Zoro # G2996765
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Height | 3/16 in |
Brush Length | 12 in |
Backing Width (In.) | 3/16 |
Bristle Trim Height | 3/4 in |
Backing Width | 3/16 in |
Backing Height (In.) | 7/32 |
Bristle Diameter | 0.008 in |
Brush Length (In.) | 1 |
Overall Length (In.) | 12 |
Details
Type | Metal Back |
Bristle Type | Crimped Wire |
Bristle Material | Polyester |
Backing | Stainless Steel |
Bristle Color | Natural |
Backing Material - Brush | Stainless Steel |
Overall Trim (In.) | 1 |
Backing Flexibility | Rigid |
Fill Type | .008" Polyester |
Item | Strip Brush |
Backing Number | #4 |
Description
Strip Brush, Polyester Bristle Material, Rigid, Stainless Steel, 3/16 in Backing Height, 3/16 in Backing Width, #4, 3/4 in Bristle Trim Height, 12 in Brush Length, Bristle Color Natural, 0.008 in Bristle Diameter, Crimped Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Pick Rack Dolly, Gray, 500 lb. Load Cap. (APRDMOBILE)
- CM Snap Ring (35766)
- ZORO SELECT Clearance Bar, 5" O.D., 96" L, Yellow/Red (HTGRD4596YR)
- ZORO SELECT Material Handling Cart, Green (N1017261-GREEN)
- TANIS Strip Brush Holder, Overall Length 72 In (AH403272CF)
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB252236)
- TANIS Strip Brush Holder, Overall Length 36 In (AH250436CF)
- TANIS Strip Brush, 36 In L, Overall Trim 8 In (MB703836)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB404872)
- TANIS Strip Brush, 1/8 W, 48 In L, Trim 3 In, PK10 (MB252648)
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB402048)
- Tanis Conveyor Brushes