Shop All Lab Brushes
Tanis
LABORATORY BRUSH CENTRIFUGE TUBE NYLON
Mfr # 06136
Zoro # G4716205
product price: $4.49
/ea
$4.49
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Brush Dia. 3/4 in
- Bristle Material Nylon
- Bristle Color Natural
- Product Type Centrifuge Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # 06136
- Zoro # G4716205
- Country of Origin United States
- Category Lab Brushes
Dimensions
Overall Length | 12 in |
Brush Dia. | 3/4 in |
Bristle Length - Imperial | 3/4 in |
Overall Length - Imperial | 12 in |
Details
Item | Centrifuge Brush |
Bristle Material | Nylon |
Bristle Color | Natural |
Product Type | Centrifuge Brush |
Non-Sparking | No |
Description
Centrifuge Brush, Product Type Centrifuge Brush, Overall Length - Imperial 12 in, Bristle Material Nylon, Non-Sparking No, Bristle Color Natural, Bristle Length - Imperial 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Microcentrifuge Tub, 2.0mL, Plprpln, PK500 (P10203)
- ROCKER SCIENTIFIC CO LTD 1L Receiver Flask with Drain & Silicone Fixing Sucker (167100-15) (167100-15)
- HEATHROW SCIENTIFIC Tube Storage Box, Black, 81-Well, PK5 (HS120041)
- LAB SAFETY SUPPLY Beaker, Tall Form, Glass, 600mL, PK6 (5YHA6)
- TANIS Centrifuge Brush, Tuft, 1 to 1-5/16 x 9 In (06135)
- PERFEX Babcock Test Bottle Lab Brush, PK 12 (3630)
- AMREP Zep® White Hand Pump for Square Gallon Bottles - 666901 (666901)
- UNITED SCIENTIFIC Test Tube Brush, Natural Bristles, PK 12 (TTBN04)
- PERFEX Graduate Funnel Lab Brush, PK 12 (3648)
- UNITED SCIENTIFIC Test Tube Brush, Natural Bristles, PK 12 (TTBN02)
- GORDON BRUSH 5-1/8" x 3/8" .010" Static Dissipative Nylon Bristle Shoe Handle Brush (900183ESD-010)
- Tanis Lab Brushes