Shop All Brushes
Tanis
Lab Brush Flask, 12 in L Brush, Black, 12 in L Overall
Mfr # 06187
Zoro # G4031343
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Black
- Brush Length 12 in
- Bristle Material Natural
- Overall Length 12 in
- Brush Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 12 in |
Overall Length | 12 in |
Brush Dia. | 1 1/2 in |
Brush Diameter | 1 1/2 in |
Overall Length - Imperial | 12 in |
Bristle Length - Imperial | 1 1/2 in |
Details
Bristle Color | Black |
Bristle Material | Natural |
Item | Lab Brush Flask |
Features | 12 in Overall Length; 1-1/2 in Brush Diameter |
Product Type | Flask/Nurse Bottle Brush |
Non-Sparking | No |
Description
Lab Brush Flask, Product Type Flask/Nurse Bottle Brush, Overall Length - Imperial 12 in, Bristle Material Natural Hair, Non-Sparking No, Bristle Color Black, Bristle Length - Imperial 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 95 gal Square Trash Can, Gray, Lift Up, HDPE (TH-95-GY)
- UNGER UNGER Black 36" Replacement Squeegee Blade (16510)
- GREEN KLEAN Green Klean GK-300BP CleanMax CMBP 6 Backpack Replacement Vacuum Bags - 10 per Case - Case of 10 (GK-300BP)
- SANI PROFESSIONAL Sanitizing Wipes, White, Canister, 175 Wipes, 5 in x 7 3/4 in, Unscented (P66784)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Stainless steel, 8 in L Overall, 12 PK (05066)
- TANIS Tube and Pipe Brush, 7 in L Handle, 3 in L Brush, Tan, Stainless steel, 10 in L Overall, 12 PK (05148)
- TANIS Volumetric Flask Brush, 10 in L Handle, 4 in L Brush, Natural, Plastic, 14 in L Overall (06185)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Brass, 8 in L Overall, 12 PK (05067)
- TANIS Babcock Milk Bottle Brush, 5-3/4 in L Handle, 3 1/4 in L Brush, Black, 9 in L Overall (06143)
- TANIS Test Tube Brush, 3 in L Handle, 3 1/4 in L Brush, Natural, 6 1/4 in L Overall (06134)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (L-Y2GO-QC-DB)
- Tanis Brushes