Shop All Conveyor Brushes
This Product is Discontinued
Tanis
Flexible Brush, 36 In L, 2 In Trim, Poly (Discontinued)
Mfr # FB420036
Zoro # G0103726
This Product is Discontinued
Key Features
- Fill Type .010" Level Black Polypropylene
- Overall Length (In.) 36
- Backing Polypropylene
- Bristle Type Straight Wire
- Bristle Diameter 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # FB420036
- Zoro # G0103726
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Length (In.) | 36 |
Bristle Diameter | 0.01 in |
Backing Height (In.) | 3/16 |
Backing Height | 3/16 in |
Backing Width (In.) | 3/16 |
Brush Length (In.) | 2 |
Backing Width | 3/16 in |
Brush Length | 36 in |
Bristle Trim Height | 2 in |
Details
Fill Type | .010" Level Black Polypropylene |
Backing | Polypropylene |
Bristle Type | Straight Wire |
Bristle Color | Black |
Backing Material - Brush | Plastic |
Bristle Material | Polypropylene |
Item | Strip Brush |
Overall Trim (In.) | 2 |
Backing Flexibility | Flexible |
Description
Strip Brush, Polypropylene Bristle Material, Flexible, Plastic, 3/16 in Backing Height, 3/16 in Backing Width, 2 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.01 in Bristle Diameter, Straight Wire Bristle Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.