Tanis

Cut Off Tip, Tapered, 1/4 to 3/4 x 17 In L


product price: $5.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Brush Length 7 1/2 in
  • Brush Dia. 1/4 in to 3/4 in
  • Features 17" Overall Length; 1/4" to 3/4" Brush Diameter
  • Bristle Material Nylon
  • Handle Length 9-1/2"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Brush Length 7 1/2 in
Brush Dia. 1/4 in to 3/4 in
Handle Length 9-1/2"
Overall Length 17 in
Overall Length - Imperial 17 in
Brush Head Length - Imperial 7 1/2 in

Details

Item Pipette Brush
Features 17" Overall Length; 1/4" to 3/4" Brush Diameter
Bristle Material Nylon
Bristle Color Natural
Product Type Pipette Brush
Non-Sparking No

Description

Pipette Brush, Product Type Pipette Brush, Overall Length - Imperial 17 in, Bristle Material Nylon, Non-Sparking No, Bristle Color Natural, Brush Head Length - Imperial 7 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.