Shop All Conveyor Brushes
Tanis
Conveyor Cylinder Brush, L50In, OD4In
Mfr # RB448
Zoro # G2723804
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 50
- Overall Length 50 in
- Bristle Color Black
- Outside Dia. (In.) 4
- Duty Rating Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # RB448
- Zoro # G2723804
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Length (In.) | 50 |
Overall Length | 50 in |
Outside Dia. (In.) | 4 |
Bristle Diameter | 0.006 in |
Brush Dia. | 4 in |
Backing Height (In.) | 7/32 |
Tube Diameter | 1 1/2 in |
Brush Face Length | 48 in |
Backing Width (In.) | 3/16 |
Brush Length (In.) | 48 |
For Shaft Size | 1 in |
Tube Dia. (In.) | 1.50 |
Details
Bristle Color | Black |
Duty Rating | Medium-Duty |
Brush Mount Type | Shaft Mount |
Item | Cylinder Brush |
Type | Steel Tube With Collar Ends |
Tube Material | Steel |
Bristle Material | Polypropylene |
Fill Type | .006" Polypropylene |
Backing | 16 Gauge Steel |
Adjustable Conveyor Brush | No |
Description
Cylinder Brush, Medium-Duty, Shaft Mount, Adjustable Conveyor Brush No, 4 in Brush Dia., Polypropylene Bristle Material, For Shaft Size 1 in, 50 in Overall Length, 48 in Brush Face Length, 0.006 in Bristle Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE2802NFX6)
- VESTIL Rectangle Molded Rubber Bumper, 2x16x5 (B-516)
- ALLEGRO INDUSTRIES Magnetic Valve Lid Lifter (9401-40)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, R (DT452RNT)
- TANIS Strip Brush Holder, Overall Length 36 In (AH250836CF)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC312036)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB400636)
- TANIS Metal Back Strip Brush, 96 In L, 2 In Trim (MB760496)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (1VKT5)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 3 In (MB709412)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC313072)
- Tanis Conveyor Brushes