Shop All Conveyor Brushes
Tanis
Conveyor Cylinder Brush, L50In, OD10In
Mfr # RB1048
Zoro # G3001923
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length (In.) 48
- Tube Dia. (In.) 2
- Brush Face Length 48 in
- Brush Dia. 10 in
- Brush Mount Type Shaft Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # RB1048
- Zoro # G3001923
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Brush Length (In.) | 48 |
Tube Dia. (In.) | 2 |
Brush Face Length | 48 in |
Brush Dia. | 10 in |
Backing Width (In.) | 5/16 |
Overall Length | 50 in |
Bristle Diameter | 0.035 in |
Tube Diameter | 2 in |
Backing Height (In.) | 5/16 |
Outside Dia. (In.) | 10 |
For Shaft Size | 1 in |
Overall Length (In.) | 50 |
Details
Brush Mount Type | Shaft Mount |
Bristle Color | Black |
Backing | 16 Gauge Steel |
Duty Rating | Medium-Duty |
Type | Steel Tube With Collar Ends |
Bristle Material | Polypropylene |
Item | Cylinder Brush |
Tube Material | Steel |
Fill Type | .035" Polypropylene |
Adjustable Conveyor Brush | No |
Description
Cylinder Brush, Medium-Duty, Shaft Mount, Adjustable Conveyor Brush No, 10 in Brush Dia., Polypropylene Bristle Material, For Shaft Size 1 in, 50 in Overall Length, 48 in Brush Face Length, 0.035 in Bristle Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire-Sided Platform Truck, 59-1/4 In. L (WIRE-L)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 3500 lb. (3T210X10)
- CALDWELL Adjustable Spreader Beam, 14,000 lb, 144In (16-7-12)
- VESTIL Wall Mount Jib, High Clearance, 600 lb. (JIB-HC-6)
- TANIS Strip Brush, 5/16 W, 12 In L, Trim 2 In (MB704212)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB100872)
- TANIS Strip Brush, 7/16W, 24 In L, Trim 4 In, PK10 (MB100424)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB701636)
- TANIS Strip Brush, 3/16W, 60 In L, Trim 1 In, PK10 (MB400060)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB406636)
- TANIS Strip Brush, 5/16 W, 24 In L, Trim 2 In (MB709224)
- Tanis Conveyor Brushes