Shop All Conveyor Brushes
Tanis
Conveyor Cylinder Brush, L38In, OD4In
Mfr # RB436
Zoro # G1807915
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Width (In.) 3/16
- Brush Dia. 4 in
- Brush Mount Type Shaft Mount
- Overall Length (In.) 38
- Duty Rating Medium-Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # RB436
- Zoro # G1807915
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width (In.) | 3/16 |
Brush Dia. | 4 in |
Overall Length (In.) | 38 |
Backing Height (In.) | 7/32 |
Overall Length | 38 in |
Tube Diameter | 1 1/2 in |
Bristle Diameter | 0.006 in |
Brush Length (In.) | 36 |
Outside Dia. (In.) | 4 |
Tube Dia. (In.) | 1.50 |
Brush Face Length | 36 in |
For Shaft Size | 1 in |
Details
Brush Mount Type | Shaft Mount |
Duty Rating | Medium-Duty |
Backing | 16 Gauge Steel |
Type | Steel Tube With Collar Ends |
Bristle Material | Polypropylene |
Item | Cylinder Brush |
Adjustable Conveyor Brush | No |
Bristle Color | Black |
Fill Type | .006" Polypropylene |
Tube Material | Steel |
Description
Cylinder Brush, Medium-Duty, Shaft Mount, Adjustable Conveyor Brush No, 4 in Brush Dia., Polypropylene Bristle Material, For Shaft Size 1 in, 38 in Overall Length, 36 in Brush Face Length, 0.006 in Bristle Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 6 Inch Phenolic Swivel Caster Set with Roller Bearings and Brakes (SCC-30CS620-PHR-TLB-4)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 3/8" x 8' - Domestic (SW1-38-8-D)
- SAFTCART Cylinder Truck, 1 Cylinder, 890 lb. (LCT-12-6)
- VESTIL Leg Dolly 200 lb Polypropylene Casters 5 3/4 x 6 3/8 x 2 1/4 (LEG-D)
- TANIS Strip Brush Holder, Overall Length 72 In (AH100872CF)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB703272)
- TANIS Strip Brush, 72 In L, Overall Trim 3 In (MB100272)
- TANIS Metal Back Strip Brush, 48 In L, 2 In Trim (MB760448)
- TANIS Strip Brush, 3/16 W, 60 In L, Trim 3 In (MB406460)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB700236)
- TANIS Strip Brush, 36 In L, Overall Trim 8 In (MB703836)
- Tanis Conveyor Brushes