Shop All Conveyor Brushes
Tanis
Conveyor Cylinder Brush, L34In, OD6In
Mfr # RB632
Zoro # G1146835
original price:
$542.44
5% off
new price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 34 in
- Brush Length (In.) 32
- Type Steel Tube With Collar Ends
- Backing Width (In.) 5/16
- For Shaft Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # RB632
- Zoro # G1146835
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Length | 34 in |
Brush Length (In.) | 32 |
Backing Width (In.) | 5/16 |
For Shaft Size | 1 in |
Brush Dia. | 6 in |
Tube Diameter | 2 in |
Overall Length (In.) | 34 |
Outside Dia. (In.) | 6 |
Bristle Diameter | 0.02 in |
Tube Dia. (In.) | 2 |
Backing Height (In.) | 5/16 |
Brush Face Length | 32 in |
Details
Item | Cylinder Brush |
Type | Steel Tube With Collar Ends |
Backing | 16 Gauge Steel |
Brush Mount Type | Shaft Mount |
Bristle Color | Black |
Tube Material | Steel |
Adjustable Conveyor Brush | No |
Bristle Material | Polypropylene |
Fill Type | .020" Polypropylene |
Duty Rating | Medium-Duty |
Description
Cylinder Brush, Medium-Duty, Shaft Mount, Adjustable Conveyor Brush No, 6 in Brush Dia., Polypropylene Bristle Material, For Shaft Size 1 in, 34 in Overall Length, 32 in Brush Face Length, 0.02 in Bristle Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A1E20B4W4C2P3)
- LITTLE GIANT LADDERS 10 ft 6 in Fiberglass Safety Cage, 375 lb Capacity (19706-146)
- VESTIL Manual Cylinder Lifter, Load Cap. 200 lb. (CYL-M-9)
- ARBO SPACE Arbo Space Jupiter Aramid/Polyester - 8mm x 28in Hitch Cord (8ASJ28)
- TANIS Strip Brush, 3/16W, 12 In L, Trim 3 In, PK10 (MB400612)
- TANIS Strip Brush, 72 In L, Overall Trim 3/4 In (MB250072)
- TANIS Strip Brush Holder, Overall Length 36 In (AH100836CF)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB250436)
- TANIS Strip Brush Holder, Overall Length 72 In (AH401272CF)
- TANIS Strip Brush, 72 In L, Overall Trim 8 In (MB701872)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC811036)
- Tanis Conveyor Brushes