Shop All Conveyor Brushes
Tanis
Conveyor Cylinder Brush, L34In, OD10In
Mfr # RB1032
Zoro # G1376322
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Steel
- Bristle Diameter 0.035 in
- Duty Rating Medium-Duty
- Overall Length (In.) 34
- Type Steel Tube With Collar Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # RB1032
- Zoro # G1376322
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Bristle Diameter | 0.035 in |
Overall Length (In.) | 34 |
For Shaft Size | 1 in |
Brush Face Length | 32 in |
Brush Length (In.) | 32 |
Overall Length | 34 in |
Tube Diameter | 2 in |
Backing Width (In.) | 5/16 |
Tube Dia. (In.) | 2 |
Brush Dia. | 10 in |
Backing Height (In.) | 5/16 |
Outside Dia. (In.) | 10 |
Details
Tube Material | Steel |
Duty Rating | Medium-Duty |
Type | Steel Tube With Collar Ends |
Fill Type | .035" Polypropylene |
Item | Cylinder Brush |
Backing | 16 Gauge Steel |
Bristle Color | Black |
Adjustable Conveyor Brush | No |
Brush Mount Type | Shaft Mount |
Bristle Material | Polypropylene |
Description
Cylinder Brush, Medium-Duty, Shaft Mount, Adjustable Conveyor Brush No, 10 in Brush Dia., Polypropylene Bristle Material, For Shaft Size 1 in, 34 in Overall Length, 32 in Brush Face Length, 0.035 in Bristle Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 8' Black Ratchet Strap w/ Vinyl Coated S-Hooks (5308SH-BLK)
- ZORO SELECT Forklift-Mnt Swper Broom, 60 In W, 8 In H (VSWP-60)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 10" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8210-SU)
- MAG-MATE Replacement Handle (PNL0250HDL)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB100072)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC333036)
- TANIS Strip Brush Holder, Sz 2 In, 48 In L, PK10 (AH400848CF)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB701272)
- TANIS Strip Brush, 5/16W, 48 In L, Trim 1 In, PK10 (MB700048)
- TANIS Adjustable Conveyor Brush, .030 In Nylon (CB4030)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB252436)
- Tanis Conveyor Brushes