Shop All Conveyor Brushes
Tanis
Conveyor Cylinder Brush, L26In, OD6In
Mfr # RB624
Zoro # G1880602
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Conveyor Brush No
- Duty Rating Medium-Duty
- Backing Width (In.) 5/16
- Tube Diameter 2 in
- Bristle Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # RB624
- Zoro # G1880602
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width (In.) | 5/16 |
Tube Diameter | 2 in |
Brush Face Length | 24 in |
Overall Length (In.) | 26 |
Outside Dia. (In.) | 6 |
Backing Height (In.) | 5/16 |
For Shaft Size | 1 in |
Brush Length (In.) | 24 |
Overall Length | 26 in |
Bristle Diameter | 0.02 in |
Brush Dia. | 6 in |
Tube Dia. (In.) | 2 |
Details
Adjustable Conveyor Brush | No |
Duty Rating | Medium-Duty |
Bristle Material | Polypropylene |
Item | Cylinder Brush |
Fill Type | .020" Polypropylene |
Bristle Color | Black |
Tube Material | Steel |
Backing | 16 Gauge Steel |
Brush Mount Type | Shaft Mount |
Type | Steel Tube With Collar Ends |
Description
Cylinder Brush, Medium-Duty, Shaft Mount, Adjustable Conveyor Brush No, 6 in Brush Dia., Polypropylene Bristle Material, For Shaft Size 1 in, 26 in Overall Length, 24 in Brush Face Length, 0.02 in Bristle Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Plate Caster, Wheel 10" dia. (P27S-PH100R-16)
- PEERLESS CHAIN 2"X 27' SWR INLINE W/CHAIN+HKS, CC2557 (CC2557)
- CHICAGO HARDWARE Turnbuckle, Stub End, 1 x 18 In (04179 9)
- ZORO SELECT Folding Gate, Gray, 9 to 10 ft. Opening W (SECO 1080)
- TANIS Strip Brush, 3/16W, 24 In L, Trim 6 In, PK10 (MB401024)
- TANIS Metal Back Strip Brush, 48 In L, 3 In Trim (MB760648)
- TANIS Strip Brush, 72 In L, Overall Trim 6 In (MB701772)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB703436)
- TANIS Adjustable Conveyor Brush, .012 In Mylon (CB4010)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB704072)
- TANIS Strip Brush, 72 In L, Overall Trim 2 In (MB100072)
- Tanis Conveyor Brushes