Shop All Conveyor Brushes
Tanis
Conveyor Cylinder Brush, L20In, OD6In
Mfr # RB618
Zoro # G3072027
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20 in
- Fill Type .020" Polypropylene
- Bristle Material Polypropylene
- Duty Rating Medium-Duty
- For Shaft Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # RB618
- Zoro # G3072027
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Overall Length | 20 in |
For Shaft Size | 1 in |
Backing Width (In.) | 5/16 |
Brush Length (In.) | 18 |
Bristle Diameter | 0.02 in |
Brush Face Length | 18 in |
Outside Dia. (In.) | 6 |
Tube Dia. (In.) | 2 |
Backing Height (In.) | 5/16 |
Overall Length (In.) | 20 |
Brush Dia. | 6 in |
Tube Diameter | 2 in |
Details
Fill Type | .020" Polypropylene |
Bristle Material | Polypropylene |
Duty Rating | Medium-Duty |
Type | Steel Tube With Collar Ends |
Brush Mount Type | Shaft Mount |
Adjustable Conveyor Brush | No |
Bristle Color | Black |
Item | Conveyor Cylinder Brush #6 |
Backing | 16 Gauge Steel |
Tube Material | Steel |
Description
Cylinder Brush, Medium-Duty, Shaft Mount, Adjustable Conveyor Brush No, 6 in Brush Dia., Polypropylene Bristle Material, For Shaft Size 1 in, 20 in Overall Length, 18 in Brush Face Length, 0.02 in Bristle Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plate Castr, Polyurthan, 5 in, 400 lb, C (B-PATH 125KF-12)
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx96inWx32inH (16MR9615)
- KRAFT TOOL Green Braided Nylon Masons Line, 1000 ft. (BC344)
- GENIE Charger, 48V/30A, AUTO AC X-LED (128375GT)
- TANIS Strip Brush Holder, Mounting Flange 2 In (AH400836CF)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB710236)
- TANIS Strip Brush Holder, Overall Length 72 In (STH700072)
- TANIS Metal Back Strip Brush, 12 In L, 1 In Trim (MB460212)
- TANIS Conveyor Cylinder Brush, 8 In Dia x 12 In (RB812)
- TANIS Strip Brush, 5/16W, 12 In L, Trim 3 In, PK10 (MB700612)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB701736)
- Tanis Conveyor Brushes