Shop All Conveyor Brushes
Tanis
Conveyor Cylinder Brush, L20In, OD10In
Mfr # RB1018
Zoro # G1124697
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Width (In.) 5/16
- Outside Dia. (In.) 10
- Brush Dia. 10 in
- Bristle Material Polypropylene
- Tube Dia. (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis
- MFR # RB1018
- Zoro # G1124697
- Country of Origin United States
- Category Conveyor Brushes
Dimensions
Backing Width (In.) | 5/16 |
Outside Dia. (In.) | 10 |
Brush Dia. | 10 in |
Tube Dia. (In.) | 2 |
For Shaft Size | 1 in |
Brush Length (In.) | 18 |
Bristle Diameter | 0.035 in |
Backing Height (In.) | 5/16 |
Brush Face Length | 18 in |
Overall Length (In.) | 20 |
Tube Diameter | 2 in |
Overall Length | 20 in |
Details
Bristle Material | Polypropylene |
Adjustable Conveyor Brush | No |
Fill Type | .035" Polypropylene |
Type | Steel Tube With Collar Ends |
Item | Cylinder Brush |
Duty Rating | Medium-Duty |
Backing | 16 Gauge Steel |
Bristle Color | Black |
Tube Material | Steel |
Brush Mount Type | Shaft Mount |
Description
Cylinder Brush, Medium-Duty, Shaft Mount, Adjustable Conveyor Brush No, 10 in Brush Dia., Polypropylene Bristle Material, For Shaft Size 1 in, 20 in Overall Length, 18 in Brush Face Length, 0.035 in Bristle Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKJAW Soft Shackle, 5,500 lb Working Load Limit (15-025008)
- VESTIL VERSATILE LIFT SINGLE SPINDLE OPTION (PEL-S)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 31BF (2WJJ8)
- ZORO SELECT Cylinder Bracket, 9-1/4 In. Dia., Steel (WB1-9)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (FPVC143072)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB252436)
- TANIS Strip Brush, 72 In L, Overall Trim 4 In (MB703272)
- TANIS Strip Brush Holder, Overall Length 36 In (AH403236CF)
- TANIS Strip Brush Holder, Overall Length 72 In (AH402472CF)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB402436)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC212072)
- Tanis Conveyor Brushes