Shop All Lab Brushes
Tanis
Centrifuge Brush, Tuft, 1 to 1-5/16 x 9 In
Mfr # 06135
Zoro # G4135171
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Length 3 in
- Overall Length 9 in
- Brush Dia. 1 to 1-5/16 in
- Bristle Color Natural
- Product Type Centrifuge Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis
- MFR # 06135
- Zoro # G4135171
- Country of Origin United States
- Category Lab Brushes
Dimensions
Brush Length | 3 in |
Overall Length | 9 in |
Brush Dia. | 1 to 1-5/16 in |
Overall Length - Imperial | 9 in |
Brush Head Length - Imperial | 3 in |
Details
Item | Centrifuge Brush |
Bristle Color | Natural |
Product Type | Centrifuge Brush |
Non-Sparking | No |
Description
Centrifuge Brush, Product Type Centrifuge Brush, Overall Length - Imperial 9 in, Non-Sparking No, Bristle Color Natural, Brush Head Length - Imperial 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 80-LED Microscope Ring Light w Heavy-Duty Metal Box and Adapter (LED-80M)
- QORPAK Green Thermoset Cap, F217 N Ptfe Liner, (272492)
- RESINTECH 25 Micron, 4.5 in O.D., 20" H, pH Neutratlization Cartridge (AF-20-3232-BB)
- LOVIBOND Total Nitrogen LR Reagent Set (535550)
- TANIS LABORATORY BRUSH CENTRIFUGE TUBE NYLON (06136)
- AMREP Zep® White Hand Pump for Square Gallon Bottles - 666901 (666901)
- GORDON BRUSH Fiberglass Fingerprint (0196-00002)
- TOOLTIME Soft Tip Bottle Brush (TO770847)
- GORDON BRUSH 5/16" D 9" Length Single Spiral Single-Stem Horsehair Brushes w Ring (21N-ESD-LTG-12)
- GORDON BRUSH 3-1/2"x3/8" .010" Static Dissipative Nylon Bristle Short Handle Brush (900437ESD-010)
- UNITED SCIENTIFIC Test Tube Brush, Natural Bristles, PK 12 (TTBN04)
- Tanis Lab Brushes