Shop All Brushes
Tanis
Burette Brush, 32-3/4 in L Handle, 3 1/4 in L Brush, Natural, 36 in L Overall
Mfr # 06176
Zoro # G4188301
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Burette Brush
- Bristle Color Natural
- Brush Length 3 1/4 in
- Handle Length 32-3/4 in
- Bristle Material Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 3 1/4 in |
Handle Length | 32-3/4 in |
Overall Length | 36 in |
Brush Dia. | 3/4 in |
Brush Diameter | 3/4 in |
Brush Head Length - Imperial | 3 1/4 in |
Bristle Length - Imperial | 3/4 in |
Overall Length - Imperial | 36 in |
Details
Brush Type | Burette Brush |
Bristle Color | Natural |
Bristle Material | Natural |
Item | Burette Brush |
Features | 36 in Overall Length; 3/4 in Brush Diameter |
Product Type | Burette Brush |
Non-Sparking | No |
Description
Burette Brush, Product Type Burette Brush, Overall Length - Imperial 36 in, Bristle Material Natural Hair, Non-Sparking No, Bristle Color Natural, Brush Head Length - Imperial 3 1/4 in, Bristle Length - Imperial 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MAT230)
- TOUGH GUY 16 to 24 oz Down Press Mop Wringer, Blue, Plastic (5CJJ6)
- TOUGH GUY Scouring Pad, 5-1/2"L, Nylon, Black, PK20 (2NTJ7)
- PORTER-CABLE Wet/Dry Ash Vacuum, 4 gal., 4 HP, 1-1/4" Hose Dia., Cartridge Filter (PCX18184)
- TANIS Lab Brush Flask, 12 in L Brush, Black, 12 in L Overall (06187)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Stainless steel, 8 in L Overall, 12 PK (05058)
- TANIS Tube and Pipe Brush, 5 1/2 in L Handle, 1 1/2 in L Brush, Tan, Wire, 7 in L Overall, 12 PK (05026)
- TANIS Fitting Brush, 3 1/4 in L Handle, 1 in L Brush, Silver, Alumina Silicate, 5 in L Overall (31260)
- TANIS Burette Brush, 16-3/4 in L Handle, 3 1/4 in L Brush, Natural, 30 in L Overall (06177)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Stainless steel, 8 in L Overall, 12 PK (05066)
- GEERPRES Mop, 200 PK (4855)
- Tanis Brushes