Shop All Brushes
Tanis
Burette Brush, 16-3/4 in L Handle, 3 1/4 in L Brush, Natural, 30 in L Overall
Mfr # 06177
Zoro # G4072442
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Burette Brush
- Bristle Color Natural
- Brush Length 3 1/4 in
- Handle Length 16-3/4 in
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 3 1/4 in |
Handle Length | 16-3/4 in |
Overall Length | 30 in |
Brush Dia. | 1/2 in |
Brush Diameter | 1/2 in |
Overall Length - Imperial | 30 in |
Brush Head Length - Imperial | 3 1/4 in |
Bristle Length - Imperial | 1/2 in |
Details
Brush Type | Burette Brush |
Bristle Color | Natural |
Bristle Material | Nylon |
Item | Burette Brush |
Features | 30 in Overall Length; 1/2 in Brush Diameter |
Product Type | Burette Brush |
Non-Sparking | No |
Description
Burette Brush, Product Type Burette Brush, Overall Length - Imperial 30 in, Bristle Material Nylon, Non-Sparking No, Bristle Color Natural, Brush Head Length - Imperial 3 1/4 in, Bristle Length - Imperial 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNTY Bounty Essentials Perforated Roll Paper Towels, 2 Ply, 40 Sheets, 34 ft, White, 30 PK (74657)
- NATUR BAG Trash Bags, 8 PK (NT1025-X-00012)
- UNGER Ceiling Fan Duster, Microfiber, 13"L (CEDUG)
- WYPALL Towels & Wipes, White, Box, Cloth-Like, 90 Wipes, Unscented, 1080 PK (5812)
- TANIS Tube and Pipe Brush, 15 1/2 in L Handle, 2 1/2 in L Brush, Tan, Wire, 18 in L Overall, 12 PK (05466)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Brass, 8 in L Overall, 12 PK (05067)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Stainless steel, 8 in L Overall, 12 PK (05058)
- TANIS Tube and Pipe Brush, 7 in L Handle, 3 in L Brush, Tan, Brass, 10 in L Overall, 12 PK (05147)
- TANIS Tube and Pipe Brush, 7 in L Handle, 3 in L Brush, Tan, Stainless steel, 10 in L Overall, 12 PK (05116)
- TANIS Lab Brush Flask, 12 in L Brush, Black, 12 in L Overall (06187)
- S & H INDUSTRIES SHOE HANDLE SS BRUSH 10" (KE77699)
- Tanis Brushes