Shop All Spiral Tube Brushes
Tanis Brush
Hnd Tube Brush, .010, Nylon, 1/2" dia. 8.5"
Mfr # 06165
Zoro # G5026983
product price: $1.89
/ea
Sold in multiples of 12 for $22.68
$22.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 06165
- Zoro # G5026983
- Country of Origin United States
- Category Spiral Tube Brushes
Details
Item | Hnd Tube Brush,.010,Nylon,1/2" dia. 8.5" |
Description
Hnd Tube Brush,.010,Nylon,1/2 In. dia. 8.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 7" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50, Series: XF885 (149563)
- VSM Abrasive Belt, 36 Grit, AO, 6 x 132", PK10, Coated, 6" W, 132" L, 36 Grit, Very Coarse, Aluminum Oxide (110095)
- NORTON ABRASIVES Fiber Disc, 5x7/8in, 60G, PK25 (66623357279)
- NORTON ABRASIVES CutOff Wheel, 57A364-TB25N, 7"x.062"x7/8" (66252922675)
- TANIS BRUSH Hand Held Tube Brush, .006, SS, 7/16" dia. (05056)
- TANIS BRUSH Hand Tube Brush, Nylon, Tappered (06710)
- TANIS BRUSH Hand Tube Brush, .008, HC Steel, 3/4" dia. (05105)
- TANIS BRUSH Mini Twisted Brush, SS, 5/32" dia. (05159)
- TANIS BRUSH Mini Brsh Set, Nylon, Thread Diameter, PK11 (08041)
- TANIS BRUSH Hand Tube Brush, .010, Nylon, 1/2" dia. (06688)
- ZORO SELECT Tube Brush, 0.004 dia. Wire, SS (66254442970)
- Tanis Brush Spiral Tube Brushes