Shop All Spiral Tube Brushes
Tanis Brush
Hand Tube Brush, .008, Nylon, 1/4" dia. 10"
Mfr # 06163
Zoro # G5027001
product price: $1.59
/ea
Sold in multiples of 12 for $19.08
$19.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 06163
- Zoro # G5027001
- Country of Origin United States
- Category Spiral Tube Brushes
Details
Item | Hand Tube Brush,.008,Nylon,1/4" dia. 10" |
Description
Hand Tube Brush,.008,Nylon,1/4 In. dia. 10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P150G, PK100 (66261131546)
- METABO Cutting Wheel 4 1/2" x 5/64" x 7/8" - A46U Combinator (616500420)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 220 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072722546)
- WALTER SURFACE TECHNOLOGIES Conditioning, Disc, 4.5", S-fine (07R455)
- TANIS BRUSH Hand Tube Brush, .010, Nylon, 1/2" dia. (06688)
- TANIS BRUSH Hnd Tube Brush, .010, Nylon, 1/2" dia. 8.5" (06165)
- TANIS BRUSH Mini Brush Set, Brass, Tube Diameter, PK4 (08050)
- TANIS BRUSH Mini Brush Set, Nylon, Micro Diameter, PK6 (08140)
- TANIS BRUSH Metric Mini Brush, 4.0mm, .003, Brass (08766)
- TANIS BRUSH Brush, Abrasive, Twisted, .215" dia., SC (31090)
- WEILER Single Spiral Brush, Manual, 0.5"dia. (91084)
- Tanis Brush Spiral Tube Brushes