Shop All Spiral Tube Brushes
Tanis Brush
Hand Tube Brush, .006 Nylon1/4" dia. 26"
Mfr # 06100
Zoro # G5027430
Sold in multiples of 12 for $35.40
$35.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis Brush
- MFR # 06100
- Zoro # G5027430
- Country of Origin United States
- Category Spiral Tube Brushes
Details
Item | Hand Tube Brush,.006 Nylon1/4" dia. 26" |
Description
Hand Tube Brush,.006 Nylon1/4 In. dia. 26 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Z-PC, Reg, 60G (41724)
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 180 Grit (46237)
- SHARK INDUSTRIES Cup Brush 3" With Hex Mandrel .016 Brass Coated Wire (14033)
- 3M Super Hogs Hair Pad, 19", PK5 (3700N 886)
- TANIS BRUSH Mini Brush Set, SS, Tube Diameter, PK4 (08052)
- TANIS BRUSH Hnd Held Tube Brush, .004, Brass, 3/8" dia. (05042)
- TANIS BRUSH Hand Tube Brush, .010, Nylon, 1/2" dia. (06688)
- TANIS BRUSH Hand Held Tube Brush, .006, SS, 3/8" dia. (05046)
- TANIS BRUSH Hand Tube Brush, .008, Nylon, 1/4" dia. (06162)
- TANIS BRUSH Mini Twisted Brush, Nylon, 1/16" dia. (05162)
- TANIS BRUSH Hand Tube Brush, Nylon, Tappered (06710)
- Tanis Brush Spiral Tube Brushes