Shop All Brushes
Tanis Brush
Brush, Welders Scratch, Wood Handle, SS, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood
Mfr # 00025
Zoro # G5024883
product price: $1.59
/ea
Sold in multiples of 36 for $57.24
$57.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 1-1/2 in
- Handle Length 6-1/4 in
- Bristle Material Stainless Steel
- Handle Material Hardwood
- Bristle Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 00025
- Zoro # G5024883
- Country of Origin Sri Lanka
- Category Brushes
Dimensions
Brush Length | 1-1/2 in |
Handle Length | 6-1/4 in |
Bristle Length | 1/2 in |
Trim Length | 1/2" |
Details
Bristle Material | Stainless Steel |
Handle Material | Hardwood |
Item | Brush,Welders Scratch,Wood Handle,SS |
Features | 7-3/4 in x 7/16 in Block Size |
Description
Brush,Welders Scratch,Wood Handle,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER dustbuster(R) Hand Vacuum (White) (CHV1410L)
- KLEENRITE X-VAC PILE LIFTER, POSITIVE BRUSH DRIVE 12300RPM FAN MOTOR (70000)
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Disp, BLK, 1,200 mL, 4 inD (58724)
- SPARTA 24 in Sweep Face Floor Sweep Head, Soft/Stiff Combination, Synthetic, Blue (41891EC14)
- TANIS BRUSH Brush, Scratch, Plastic Handle, Bronze, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00032)
- TANIS BRUSH Brush, Large, Plastic Handle, .008 Brass, 5-7/8 in L Handle, 3 in L Brush, Plastic (00511)
- TANIS BRUSH Brush, Welders Scratch, Wood Handle, Nylon, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood (00028)
- TANIS BRUSH Brush, Alum., Small, Wood Handle, 4-1/4 in L Handle, 2-1/2 in L Brush, Hardwood (00501)
- TANIS BRUSH Brush, Brass, Small, Wood Handle, 4-1/4 in L Handle, 2-1/2 in L Brush, Hardwood (00500)
- TANIS BRUSH Brush, Scratch, Wood Handle, Horse Hair, 3x7, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood (00029)
- TOUGH GUY 10" Scrub Brush and Squeegee (1VAD3)
- Tanis Brush Brushes