Shop All Brushes
Tanis Brush
Brush, Welders Scratch, Wood Handle, Bronze, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood
Mfr # 00027
Zoro # G5024350
Sold in multiples of 36 for $84.60
$84.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 1-1/2 in
- Handle Length 6-1/4 in
- Bristle Material Bronze
- Handle Material Hardwood
- Bristle Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis Brush
- MFR # 00027
- Zoro # G5024350
- Country of Origin Sri Lanka
- Category Brushes
Dimensions
Brush Length | 1-1/2 in |
Handle Length | 6-1/4 in |
Bristle Length | 1/2 in |
Trim Length | 1/2" |
Details
Bristle Material | Bronze |
Handle Material | Hardwood |
Item | Brush,Welders Scratch,Wood Handle,Bronze |
Features | 7-3/4 in x 7/16 in Block Size |
Description
Brush,Welders Scratch,Wood Handle,Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUTY NB 1 Quart Floral Scent Industrial Degreaser (205003)
- KUTOL PRODUCTS CO -EA Kutol Soft & Silky Bag-In-Box Dispenser 800 ml Black (9951ZPL)
- GLAD 13 gal Trash Bags, 24 in x 27.38 in, Extra Heavy-Duty, 0.72 mil, White, 240 PK (78899)
- ECOS Liq Laundry Detergent, Lavender, 170oz, PK2 (937002)
- TANIS BRUSH Brush, Welders Scratch, Wood Handle, Nylon, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood (00028)
- TANIS BRUSH Brush, Scratch, Plastic Handle, Nylon, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00033)
- TANIS BRUSH Brush, Scratch, Plastic HandleHorseHair, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00034)
- TANIS BRUSH Brush, Scratch, Plastic Handle, Brass, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00031)
- TANIS BRUSH 9-5/8" SPID Brush, Nylon Coated Steel, Shank Handle (71430)
- TANIS BRUSH 3" Suede and Nail Brush, Wood Black, Brass Trim (00520)
- BOARDWALK Utility Brush, Palmyra Bristle, Plastic, 20", Tan Handle (BWK4120)
- Tanis Brush Brushes