Shop All Brushes
Tanis Brush
Brush, Brass, Small, Wood Handle, 4-1/4 in L Handle, 2-1/2 in L Brush, Hardwood
Mfr # 00500
Zoro # G5025172
product price: $5.19
/ea
Sold in multiples of 12 for $62.28
$62.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 2-1/2 in
- Handle Length 4-1/4 in
- Bristle Material Brass
- Handle Material Hardwood
- Bristle Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 00500
- Zoro # G5025172
- Country of Origin Sri Lanka
- Category Brushes
Dimensions
Brush Length | 2-1/2 in |
Handle Length | 4-1/4 in |
Bristle Length | 5/8 in |
Trim Length | 5/8" |
Details
Bristle Material | Brass |
Handle Material | Hardwood |
Item | Brush,Brass,Small,Wood Handle |
Features | 6-3/4 in x 1-5/8 in Block Size |
Description
Brush,Brass,Small,Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Urban Arzo, Tissue Holder Stainless (77550-SS)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Purple, Aluminum (29378)
- HERITAGE Low-Density Can Liners, 40-45 Gal, 0.55 Mil, 40 X 46, Clear, 250/carton, PK250 (H8046MC)
- BOBRICK Multifold Paper Towel Dispenser, SS (B-262)
- TANIS BRUSH Brush, Scratch, Plastic Handle, Brass, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00031)
- TANIS BRUSH 9-5/8" SPID Brush, Stainless Steel, Shank Handle (71410)
- TANIS BRUSH Brush, Welders Scratch, Wood Handle, Nylon, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood (00028)
- TANIS BRUSH Brush, Brass Stove and Appliance, 5-3/4 in L Handle, 2-7/8 in L Brush, Hardwood (00462)
- TANIS BRUSH Brush, Welders Scratch, Wood Handle, SS, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood (00025)
- TANIS BRUSH Brush, Scratch, Plastic HandleHorseHair, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00034)
- MALISH Hard Carpet Nap Brush, 18 in, Black, 18 in L Brush, Black, Plastic (092918SP)
- Tanis Brush Brushes