Shop All Honing Brushes
Tanis Brush
Brush, Bore, 3", .040" dia., 80G, CX
Mfr # 35672
Zoro # G5024317
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material CeramiX
- Overall Length 4-3/4"
- Bore dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis Brush
- MFR # 35672
- Zoro # G5024317
- Country of Origin Multiple
- Category Honing Brushes
Dimensions
Overall Length | 4-3/4" |
Bore dia. | 3" |
Details
Item | Bore Brush |
Grit | 80 |
Abrasive Material | CeramiX |
Description
Brush,Bore,3 In.,.040 In. dia.,80G,CX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, NoHole, 6 in, VF, P320G, PK100 (66261131558)
- REX CUT QCD Max Quick Change Disc 3" Quick Change Disc Max Type R A120 Flex (820034)
- 3M Abrasive Utility Roll, Grit P80, Maroon (7000118543)
- PFERD 3/4" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41103)
- FLEX-HONE TOOL BC34170200CD FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC34170200CD)
- OSBORN Atb Flexible Honing Tool, 7/8" (0007721000)
- FLEX-HONE TOOL BC138800AO FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC138800AO)
- FLEX-HONE TOOL BC8M800CD FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 800 Mesh Grit, Diamond (CD) (BC8M800CD)
- FLEX-HONE TOOL GBD700400 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD700400)
- FLEX-HONE TOOL GBD33412 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD33412)
- FLEX-HONE TOOL BC45M800CD FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 800 Mesh Grit, Diamond (CD) (BC45M800CD)
- Tanis Brush Honing Brushes