Shop All Honing Brushes
Tanis Brush
Brush, Bore, 3", .040" dia., 120G, CX
Mfr # 35670
Zoro # G5024247
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material CeramiX
- Overall Length 4-3/4"
- Bore dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis Brush
- MFR # 35670
- Zoro # G5024247
- Country of Origin Multiple
- Category Honing Brushes
Dimensions
Overall Length | 4-3/4" |
Bore dia. | 3" |
Details
Item | Bore Brush |
Grit | 120 |
Abrasive Material | CeramiX |
Description
Brush,Bore,3 In.,.040 In. dia.,120G,CX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 6" EKASTORM PSA Square Tab Grit #150 (M-160461)
- 3M 3M„¢ Scotch-Brite„¢ Combi-S Wheel 80799 3" x 1-3/4" x 1/4" Shank P180 Grit Aluminum Oxide (7000077964)
- DRILL AMERICA 1/2"x1" Cylindrical Carbide Burr 1/4" Shank - Aluminum (DULSA5NF)
- NORTON ABRASIVES Convolute Wheel, Deburring 10in.x1in., PK3 (66261055260)
- FLEX-HONE TOOL GBD40012 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD40012)
- FLEX-HONE TOOL BC31618 FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 180 Grit, Silicon Carbide (SC) (BC31618)
- FLEX-HONE TOOL GB41832 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB41832)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 180SC Grit (34203)
- FLEX-HONE TOOL BC23424 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC23424)
- FLEX-HONE TOOL BC8M320AO FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 320 Grit, Aluminum Oxide (AO) (BC8M320AO)
- FLEX-HONE TOOL BC3418 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC3418)
- Tanis Brush Honing Brushes