Shop All Honing Brushes
Tanis Brush
Brush, Bore, 3", .028" dia., 120G, CX
Mfr # 35668
Zoro # G5024183
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material CeramiX
- Overall Length 4-3/4"
- Bore dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis Brush
- MFR # 35668
- Zoro # G5024183
- Country of Origin Multiple
- Category Honing Brushes
Dimensions
Overall Length | 4-3/4" |
Bore dia. | 3" |
Details
Item | Bore Brush |
Grit | 120 |
Abrasive Material | CeramiX |
Description
Brush,Bore,3 In.,.028 In. dia.,120G,CX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 36 G, AlO, PK25 (66261100335)
- BLACK BEAUTY Blast Media, Coal Slag, 20/40 Grit (BKB2040-80)
- ALC Aluminum Oxide, M, 25 lb. (40098)
- WALTER SURFACE TECHNOLOGIES Blending Disc, 5x5/8-11", GR40 (06U504)
- FLEX-HONE TOOL BC13432 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC13432)
- FLEX-HONE TOOL BC55M800CCBN FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 800 Mesh Grit, Cubic Boron Nitride(CBN) (BC55M800CCBN)
- FLEX-HONE TOOL BC100600BC FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC) (BC100600BC)
- FLEX-HONE TOOL BC25832 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC25832)
- FLEX-HONE TOOL BC11232 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC11232)
- FLEX-HONE TOOL BC21218 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC21218)
- BRUSH RESEARCH MANUFACTURING FLEX HONE BC 9MM (.354") 120SC (BSBC9M12)
- Tanis Brush Honing Brushes