Shop All Honing Brushes
Tanis Brush
Brush, Bore, 2-1/2", .040" dia., 80G, CX
Mfr # 35666
Zoro # G5019837
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material CeramiX
- Overall Length 4-3/4"
- Bore dia. 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis Brush
- MFR # 35666
- Zoro # G5019837
- Country of Origin Multiple
- Category Honing Brushes
Dimensions
Overall Length | 4-3/4" |
Bore dia. | 2-1/2" |
Details
Item | Bore Brush |
Grit | 80 |
Abrasive Material | CeramiX |
Description
Brush,Bore,2-1/2 In.,.040 In. dia.,80G,CX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 3MM PIN ASSORTMENT (A/O) 49/KIT (1380)
- NORTON ABRASIVES Sharp Slip File, Rd Edge, A/O, Org/Brn, Med (61463687165)
- MERIT Quick Change Disc, 4In, 80G, Medium (08834166328)
- 3M Wheel Adapter Kit (45038)
- FLEX-HONE TOOL BC20M12 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC20M12)
- FLEX-HONE TOOL BC178800AO FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC178800AO)
- FLEX-HONE TOOL BC178600AO FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO) (BC178600AO)
- FLEX-HONE TOOL BC5M240AO FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC5M240AO)
- WEILER CrossFlex Standard Duty Bore Brush 10mm Diameter 320SC Grit (34148)
- FLEX-HONE TOOL BC10012 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC10012)
- WEILER CrossFlex Heavy Duty Bore Brush 4-1/4 Diameter 240SC Grit (34280)
- Tanis Brush Honing Brushes