Shop All Honing Brushes
Tanis Brush
Brush, Bore, 2-1/2", .028" dia., 120G, CX
Mfr # 35664
Zoro # G5019660
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material CeramiX
- Overall Length 4-3/4"
- Bore dia. 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis Brush
- MFR # 35664
- Zoro # G5019660
- Country of Origin Multiple
- Category Honing Brushes
Dimensions
Overall Length | 4-3/4" |
Bore dia. | 2-1/2" |
Details
Item | Bore Brush |
Grit | 120 |
Abrasive Material | CeramiX |
Description
Brush,Bore,2-1/2 In.,.028 In. dia.,120G,CX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 180 Grit (7100067208)
- CGW ABRASIVES Grinding Whl, 6x1x1, T1, GC60IV, Sg PK (38507)
- DIAMABRUSH Abrasive Pad, 20 in. dia., 600 rpm, CCW (942001222)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 60 Grit (61741)
- LISLE HONE CYLINDER (LI16000)
- FLEX-HONE TOOL BC212400 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC212400)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 320SC Grit (34165)
- FLEX-HONE TOOL GBD90012 FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC) (GBD90012)
- FLEX-HONE TOOL BC13880BC FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 80 Grit, Boron Carbide (BC) (BC13880BC)
- FLEX-HONE TOOL GBD40080BC FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 80 Grit, Boron Carbide (BC) (GBD40080BC)
- FLEX-HONE TOOL FLEX-HONE Extension With Coupling, 18X18, 1/8" Nipple, 36" Overall Length (18X18)
- Tanis Brush Honing Brushes