Shop All Honing Brushes
Tanis Brush
Brush, Bore, 2", .040" dia., 80G, CX
Mfr # 35662
Zoro # G5024332
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material CeramiX
- Overall Length 4-3/4"
- Bore dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis Brush
- MFR # 35662
- Zoro # G5024332
- Country of Origin Multiple
- Category Honing Brushes
Dimensions
Overall Length | 4-3/4" |
Bore dia. | 2" |
Details
Item | Bore Brush |
Grit | 80 |
Abrasive Material | CeramiX |
Description
Brush,Bore,2 In.,.040 In. dia.,80G,CX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Std Abrsvs Buff&Blend HS Dsc 868908, 8inx (868908)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 80 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A080)
- WALTER SURFACE TECHNOLOGIES Finish Cloth Drum Belt, 3.5" 80G, 3-1/2" W, 80 Grit, CoolCut XX (07F508)
- 3M Abrasive Utility Roll, Grit 320, Blue (7100216685)
- FLEX-HONE TOOL BC212400 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC212400)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/8 Diameter 320SC Grit (34205)
- FLEX-HONE TOOL GBD81224 FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 240 Grit, Silicon Carbide (SC) (GBD81224)
- FLEX-HONE TOOL BC55M240AO FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC55M240AO)
- FLEX-HONE TOOL BC45M18 FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 180 Grit, Silicon Carbide (SC) (BC45M18)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 120SC Grit (34162)
- FLEX-HONE TOOL BC13418 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC13418)
- Tanis Brush Honing Brushes