Shop All Honing Brushes
Tanis Brush
Brush, Bore, 2", .035" dia., 180G, CX
Mfr # 35660
Zoro # G5024378
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material CeramiX
- Overall Length 4-3/4"
- Bore dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis Brush
- MFR # 35660
- Zoro # G5024378
- Country of Origin Multiple
- Category Honing Brushes
Dimensions
Overall Length | 4-3/4" |
Bore dia. | 2" |
Details
Item | Bore Brush |
Grit | 180 |
Abrasive Material | CeramiX |
Description
Brush,Bore,2 In.,.035 In. dia.,180G,CX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, Zirc, 3x132", PK10, Coated, 3" W, 132" L, 120 Grit, Fine, Zirconia, ZK713X (95856)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P80G, AlO (66261131515)
- NORTON ABRASIVES Sharpening Stone Kit, 4 Pieces (07660787943)
- WALTER SURFACE TECHNOLOGIES Grinding Wheel, T1 10"x1"x1" 24g Coarse (12E643)
- FLEX-HONE TOOL BC151632 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC151632)
- FLEX-HONE TOOL BC11824 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11824)
- FLEX-HONE TOOL BC25832 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC25832)
- WEILER CrossFlex Heavy Duty Bore Brush 5 Diameter 120SC Grit (34286)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 240SC Grit (34192)
- FLEX-HONE TOOL BC4M240AO FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 240 Grit, Aluminum Oxide (AO) (BC4M240AO)
- FLEX-HONE TOOL BC14M24 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC14M24)
- Tanis Brush Honing Brushes