Shop All Honing Brushes
Tanis Brush
Brush, Bore, 1-1, 4", .028" dia., 120G, CX
Mfr # 35654
Zoro # G5024098
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material CeramiX
- Overall Length 4-3/4"
- Bore dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 35654
- Zoro # G5024098
- Country of Origin Multiple
- Category Honing Brushes
Dimensions
Overall Length | 4-3/4" |
Bore dia. | 1-1/4" |
Details
Item | Bore Brush |
Grit | 120 |
Abrasive Material | CeramiX |
Description
Brush,Bore,1-1,4 In.,.028 In. dia.,120G,CX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Abrasive Cut-Off Wheel, 3/8 in Connector (90034)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 7/16" x 1" x 1/4" Shank - SF-4 (24712)
- DYNABRADE Non Vacuum, Disc Pad, 5" dia. (56271)
- 3M 3M„¢ Scotch-Brite„¢ EXL Deburring Wheel, 6" x 1" x 1", 8A MED Grade (7000000734)
- FLEX-HONE TOOL GBD800400 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD800400)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/8 Diameter 180SC Grit (34235)
- FLEX-HONE TOOL GBD900120AO FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Aluminum Oxide (AO) (GBD900120AO)
- FLEX-HONE TOOL BC12400AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 400 Grit, Aluminum Oxide (AO) (BC12400AO)
- FLEX-HONE TOOL BC95M12 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC95M12)
- FLEX-HONE TOOL BC55M800CCBN FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 800 Mesh Grit, Cubic Boron Nitride(CBN) (BC55M800CCBN)
- FLEX-HONE TOOL RMFH120Z25 FLEX-HONE for Rotors 60 Grit Zirconia Alumina #1525 Coarse (RMFH60Z25)
- Tanis Brush Honing Brushes