Shop All Honing Brushes
Tanis Brush
Brush, Bore, 1-1, 2", .028" dia., 120G, CX
Mfr # 35656
Zoro # G5024061
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material CeramiX
- Overall Length 4-3/4"
- Bore dia. 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis Brush
- MFR # 35656
- Zoro # G5024061
- Country of Origin Multiple
- Category Honing Brushes
Dimensions
Overall Length | 4-3/4" |
Bore dia. | 1-1/2" |
Details
Item | Bore Brush |
Grit | 120 |
Abrasive Material | CeramiX |
Description
Brush,Bore,1-1,2 In.,.028 In. dia.,120G,CX
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Disposable Deburring Tool Set, C, E Series (154-90081)
- ZORO SELECT Carbide Bur, Pointed Tree, 1/4, 1/8 Shank (310-002135)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 220 Grit (47108)
- S AND H INDUSTRIES ALC 40556 Standard Hood W/ Bump Cap Lens, Fabric/Plastic (40556)
- FLEX-HONE TOOL BC64M18 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC64M18)
- FLEX-HONE TOOL BC25812 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC25812)
- IPA Twisted Wire SS Bore Brush Set (8080)
- FLEX-HONE TOOL BC95M24 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC95M24)
- FLEX-HONE TOOL GBD70012 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD70012)
- FLEX-HONE TOOL BC14M24 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC14M24)
- FLEX-HONE TOOL BC118LA FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC118LA)
- Tanis Brush Honing Brushes