Shop All Brushes
Tanis Brush
Brush, Alum., Small, Wood Handle, 4-1/4 in L Handle, 2-1/2 in L Brush, Hardwood
Mfr # 00501
Zoro # G5025227
product price: $7.39
/ea
Sold in multiples of 12 for $88.68
$88.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Length 2-1/2 in
- Handle Length 4-1/4 in
- Bristle Material Aluminum
- Handle Material Hardwood
- Bristle Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 00501
- Zoro # G5025227
- Country of Origin Sri Lanka
- Category Brushes
Dimensions
Brush Length | 2-1/2 in |
Handle Length | 4-1/4 in |
Bristle Length | 1/2 in |
Trim Length | 1/2" |
Details
Bristle Material | Aluminum |
Handle Material | Hardwood |
Item | Brush,Alum.,Small,Wood Handle |
Features | 6-3/4 in x 1-5/8 in Block Size |
Description
Brush,Alum.,Small,Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Red, 12 PK (95891789)
- ZEP 1 gal. Mold and Mildew Stain Remover, Jug, 4 PK (ZUMILDEW128)
- O-CEDAR Brooms, Flagged, 14" L Bristles (91351)
- REMCO 16 in Sweep Face Broom, Soft, Synthetic, Blue, 53 in L Handle (31783/6053)
- TANIS BRUSH 9-5/8" SPID Brush, Nylon Coated Steel, Shank Handle (71430)
- TANIS BRUSH Brush, Scratch, Plastic Handle, Bronze, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00032)
- TANIS BRUSH Brush, Welders Scratch, Wood Handle, Nylon, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood (00028)
- TANIS BRUSH Brush, Scratch, Plastic HandleHorseHair, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00034)
- TANIS BRUSH Brush, Large, Plastic Handle, .008 Brass, 5-7/8 in L Handle, 3 in L Brush, Plastic (00511)
- TANIS BRUSH Brush, Scratch, Wood Handl, Horse Hair 3x10, 4-1/2 in L Handle, 1-1/2 in L Brush, Hardwood (00045)
- HOME BASICS Plastic Toilet Brush Holder, Black (TB45047)
- Tanis Brush Brushes