Shop All Brushes
Tanis Brush
9-5/8" SPID Brush, Soft PVC Coated Steel, Shank Handle
Mfr # 71440
Zoro # G5025452
Sold in multiples of 24 for $141.36
$141.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Light Blue
- Bristle Material Soft PVC
- Bristle Length 2 in
- Features 9-5/8 in Overall Length; Shank Handle Type
- Trim Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis Brush
- MFR # 71440
- Zoro # G5025452
- Country of Origin Italy
- Category Brushes
Dimensions
Bristle Length | 2 in |
Trim Length | 2" |
Details
Handle Color | Light Blue |
Bristle Material | Soft PVC |
Item | Brush,SPID Hand,Soft PVC |
Features | 9-5/8 in Overall Length; Shank Handle Type |
Description
Brush,SPID Hand,Soft PVC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 41 gal, 30 in x 150 ft, Universal, Blue, Fibers (BLU104)
- SPRAYWAY Glass Cleaner Wipe. 40 10x12 Wipes (SW933-1)
- GLOBAL INDUSTRIAL Round Brown, Plastic (240460BN)
- GENUINE JOE Liquid Glass Cleaner, Blue (GJO99681)
- TANIS BRUSH Brush, Welders Scratch, Wood Handle, Brass, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood (00026)
- TANIS BRUSH Brush, Scratch, Plastic Handle, Nylon, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00033)
- TANIS BRUSH Brush, Scratch, Plastic Handle, Bronze, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00032)
- TANIS BRUSH Brush, Scratch, Plastic HandleHorseHair, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00034)
- TANIS BRUSH Brush, Scratch, Plastic Handle SS, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00030)
- TANIS BRUSH Brush, Brass, Small, Wood Handle, 4-1/4 in L Handle, 2-1/2 in L Brush, Hardwood (00500)
- MALISH Hand Scrub Brush, Blue, 6-1/4 in L Overall, 6 PK (1365)
- Tanis Brush Brushes