Shop All Brushes
Tanis Brush
9-5/8" SPID Brush, Brass Coated Steel, Shank Handle
Mfr # 71400
Zoro # G5026021
product price: $4.59
/ea
Sold in multiples of 24 for $110.16
$110.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Red
- Bristle Material Brass Coated Steel
- Bristle Length 1 in
- Features 9-5/8 in Overall Length; Shank Handle Type
- Trim Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 71400
- Zoro # G5026021
- Country of Origin Italy
- Category Brushes
Dimensions
Bristle Length | 1 in |
Trim Length | 1" |
Details
Handle Color | Red |
Bristle Material | Brass Coated Steel |
Item | Brush,SPID,Brass,Coated Steel |
Features | 9-5/8 in Overall Length; Shank Handle Type |
Description
Brush,SPID,Brass,Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIFT INDUSTRIES Foam Drain Maintainer, 4 oz. Packets, PK4 (9101-001)
- PAMPERS Sensitive Baby Wipes, 6.8 x 7, Unscented, White, 56 Wipes, 8PK (87076)
- GOJO 2,000 mL Personal Soaps Dispenser Refill (7272-04)
- KIMBERLY-CLARK Gry Rol Towel Dispenser (09765)
- TANIS BRUSH Brush, Scratch, Wood Handle, Horse Hair, 3x7, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood (00029)
- TANIS BRUSH Brush, Utility Scratch, Wood Handle, SS, 4-1/2 in L Handle, 1-1/2 in L Brush, Hardwood (00047)
- TANIS BRUSH Brush, Welders Scratch, Wood Handle, Brass, 6-1/4 in L Handle, 1-1/2 in L Brush, Hardwood (00026)
- TANIS BRUSH Brush, Large, Plastic Handle, .008 Brass, 5-7/8 in L Handle, 3 in L Brush, Plastic (00511)
- TANIS BRUSH 9-5/8" SPID Brush, Brass Coated Steel, Shank Handle, Handle Color: Yellow (71420)
- TANIS BRUSH 3" Suede and Nail Brush, Wood Black, Brass Trim (00520)
- GORDON BRUSH 5-1/2" x 10" Hygienic Large Tank Brush (M593460)
- Tanis Brush Brushes