Shop All Paint Brushes
Tanis Brush
#8 Stencil Paint Brush, White China Bristle
Mfr # 00214
Zoro # G5026119
product price: $3.65
/ea
Sold in multiples of 12 for $43.80
$43.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Stencil
- Basic Bristle Material Natural
- Bristle Material White China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 00214
- Zoro # G5026119
- Country of Origin Multiple
- Category Paint Brushes
Dimensions
Brush Size | #8 |
Details
Item | Paint Brush |
Brush Style | Stencil |
Basic Bristle Material | Natural |
Bristle Material | White China |
Description
Brush,Fine White Bristle,Stencil,#8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN MASTERS 6 Oz Copper Penny WaterBased Decorative Metallic Paint (ME579)
- PAINTLINE PaintLine ProDryingRack SD Series (PSDR)
- ZAR Semi-Transparent Oiled Leather Oil-Based Polyurethane Wood Stain 1 qt (50312)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap, Woven Fabric (RR666-14)
- TANIS BRUSH #1 Stencil Paint Brush, White China Bristle (00210)
- TANIS BRUSH #4 Stencil Paint Brush, White China Bristle, 1 (00212)
- TANIS BRUSH #2 Stencil Paint Brush, White China Bristle (00211)
- TANIS BRUSH #0 Artist Paint Brush, Taklon Bristle, 1 (00290)
- TANIS BRUSH 1/2" Chip Paint Brush, White China Bristle, Wood Handle (00230)
- TANIS BRUSH #000 Marking Artist Paint Brush, Red Sable Bristle (00328)
- WOOSTER 2" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231-2)
- Tanis Brush Paint Brushes