Shop All Paint Brushes
Tanis Brush
#8 Flat Artist Paint Brush, Nylon Bristle
Mfr # 00224
Zoro # G5025437
product price: $2.39
/ea
Sold in multiples of 12 for $28.68
$28.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Artist
- Basic Bristle Material Synthetic
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 00224
- Zoro # G5025437
- Country of Origin Multiple
- Category Paint Brushes
Dimensions
Brush Size | #8 |
Details
Item | Paint Brush |
Brush Style | Flat Artist |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Description
Brush,Gold,Nylon,Flat Artist,#8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 1/4", 3/16" Flat, Tapered Double-End Applicator Brush, Zinc-Plated Steel Handle, 12 PK (1010HHG-12)
- PURDY Purdy 140626052 6.5 x 0.38 in. Ultra Finish Jumbo Mini Roller Cover - 2 Pack (178439)
- RUST-OLEUM Black, Gloss, 15 Oz (7579838)
- RUST-OLEUM 5 gal. White Water Primer (02240)
- TANIS BRUSH #4 Flat Artist Paint Brush, Nylon Bristle, 1 (00222)
- TANIS BRUSH #6 Flat Artist Paint Brush, Nylon Bristle (00223)
- TANIS BRUSH #10 Flat Artist Paint Brush, Nylon Bristle (00225)
- TANIS BRUSH #6 Stencil Paint Brush, White China Bristle (00213)
- TANIS BRUSH 1/4" Flat Lacquering Paint Brush, Camel Hair Bristle (00391)
- TANIS BRUSH 4" Chip Paint Brush, White China Bristle, Wood Handle (00235)
- BEST LOOK By Wooster 2 In. Angle Sash Short Handle Paint Brush (D4023-2)
- Tanis Brush Paint Brushes