Shop All Paint Brushes
Tanis Brush
#6 Marking Paint Brush, White China Bristle
Mfr # 00286
Zoro # G5025951
product price: $3.69
/ea
Sold in multiples of 12 for $44.28
$44.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Marking
- Basic Bristle Material Natural
- Bristle Material White China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 00286
- Zoro # G5025951
- Country of Origin Sri Lanka
- Category Paint Brushes
Dimensions
Brush Size | #6 |
Details
Item | Paint Brush |
Brush Style | Marking |
Basic Bristle Material | Natural |
Bristle Material | White China |
Description
Brush,White Bristle,Marking,Size#6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Engine Enamel, Ford Blue, 12 oz, Spray (248945)
- RUST-OLEUM Spray Paint, Fire Orange, Satin, 12 Oz (263149)
- GRACO Airless Spray Gun Tip, Tip Size 0.011 In (XHD311)
- PREMIER 312-1mp 3 in. 5-Wire Roller Frame (312-IMP)
- TANIS BRUSH #4 Marking Paint Brush, White China Bristle (00284)
- TANIS BRUSH #5 Marking Paint Brush, White China Bristle, 1 (00285)
- TANIS BRUSH #0 Marking Paint Brush, White China Bristle, 1 (00280)
- TANIS BRUSH 1/2" Chip Paint Brush, White China Bristle, Wood Handle (00230)
- TANIS BRUSH #00 Marking Artist Paint Brush, Red Sable Bristle (00329)
- TANIS BRUSH 3/4" Fitch Paint Brush, Black China Bristle (00273)
- PREMIER PAINT BRSH CRAFT 3PC (7770-3P)
- Tanis Brush Paint Brushes