Shop All Paint Brushes
Tanis Brush
#6 Marking Artist Paint Brush, Red Sable Bristle
Mfr # 00336
Zoro # G5024938
Sold in multiples of 12 for $30.60
$30.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Marking Artist
- Basic Bristle Material Natural
- Bristle Material Red Sable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis Brush
- MFR # 00336
- Zoro # G5024938
- Country of Origin Sri Lanka
- Category Paint Brushes
Dimensions
Brush Size | #6 |
Details
Item | Paint Brush |
Brush Style | Marking Artist |
Basic Bristle Material | Natural |
Bristle Material | Red Sable |
Description
Brush,Red Sable Marking Artist,Size #6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL SEAL 5 gal. White Acrylic Primer (KS0034900-20)
- RUST-OLEUM Spray Paint, Camouflage, Flat, 12 oz (1916830)
- DIAMOND BRITE Interior/Exterior Paint, Gloss, Battleship Gray, 5 gal (31150-5)
- RUST-OLEUM Spray Paint, Khaki, Gloss, 12 oz (334037)
- TANIS BRUSH #000 Marking Artist Paint Brush, Red Sable Bristle (00328)
- TANIS BRUSH #1 Marking Artist Paint Brush, Red Sable Bristle (00331)
- TANIS BRUSH #5 Marking Artist Paint Brush, Red Sable Bristle (00335)
- TANIS BRUSH #10 Artist Paint Brush, Taklon Bristle (00299)
- TANIS BRUSH #4 Stencil Paint Brush, White China Bristle, 1 (00212)
- TANIS BRUSH #4 Artist Paint Brush, Taklon Bristle (00294)
- WOOSTER 3" Flat Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222)
- Tanis Brush Paint Brushes