Shop All Paint Brushes
Tanis Brush
#6 Flat Artist Paint Brush, Nylon Bristle
Mfr # 00223
Zoro # G5025400
product price: $2.15
/ea
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Artist
- Basic Bristle Material Synthetic
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 00223
- Zoro # G5025400
- Country of Origin Sri Lanka
- Category Paint Brushes
Dimensions
Brush Size | #6 |
Details
Item | Paint Brush |
Brush Style | Flat Artist |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Description
Brush,Gold,Nylon,Flat Artist,#6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL HVLP Black M-Diamond Air Spray Gun, Touch Up, 0.8 mm Air Cup, 250cc Cup (PT08-0170)
- RUST-OLEUM Copper Metallic, Metallic, 11 oz (1937830)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Fabric (R563-9)
- RUST-OLEUM Spray Paint, Camouflage, Flat, 12 oz (1916830)
- TANIS BRUSH #8 Flat Artist Paint Brush, Nylon Bristle (00224)
- TANIS BRUSH #2 Flat Artist Paint Brush, Nylon Bristle (00221)
- TANIS BRUSH #4 Flat Artist Paint Brush, Nylon Bristle, 1 (00222)
- TANIS BRUSH #4 Stencil Paint Brush, White China Bristle, 1 (00212)
- TANIS BRUSH #1 Stencil Paint Brush, White China Bristle (00210)
- TANIS BRUSH 2" Chip Paint Brush, White China Bristle, Wood Handle (00233)
- PRO SOLUTIONS 1-1/2 in. Wht China Brstl Bvrtl (23115)
- Tanis Brush Paint Brushes