Shop All Paint Brushes
Tanis Brush
#4 Marking Artist Paint Brush, Red Sable Bristle
Mfr # 00334
Zoro # G5024947
product price: $2.39
/ea
Sold in multiples of 12 for $28.68
$28.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Marking Artist
- Basic Bristle Material Natural
- Bristle Material Red Sable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 00334
- Zoro # G5024947
- Country of Origin Sri Lanka
- Category Paint Brushes
Dimensions
Brush Size | #4 |
Details
Item | Paint Brush |
Brush Style | Marking Artist |
Basic Bristle Material | Natural |
Bristle Material | Red Sable |
Description
Brush,Red Sable Marking Artist,Size #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG SASH ROD WHT SWVL21-38"" (KN6411)
- BINKS Pressure Tank, 2.8 Gal (83C-221)
- PREMIER Paint Roller Frame, Yoke, Aluminum Handle, 18" Rollers (18IF)
- WOOSTER 2" Angle Sash Paint Brush, White China Bristle, Plastic Handle (Q3211)
- TANIS BRUSH #2 Marking Artist Paint Brush, Red Sable Bristle (00332)
- TANIS BRUSH #5 Marking Artist Paint Brush, Red Sable Bristle (00335)
- TANIS BRUSH #00 Marking Artist Paint Brush, Red Sable Bristle (00329)
- TANIS BRUSH #1 Artist Paint Brush, Taklon Bristle, 1 (00291)
- TANIS BRUSH 3/4" Fitch Paint Brush, Black China Bristle (00273)
- TANIS BRUSH #4 Marking Paint Brush, White China Bristle (00284)
- WEILER 2 3/4" Varnish Brush Polystyrene/ Nylon Bristle (40059)
- Tanis Brush Paint Brushes