Shop All Paint Brushes
Tanis Brush
#4 Flat Artist Paint Brush, Nylon Bristle, 1
Mfr # 00222
Zoro # G5025288
product price: $2.19
/ea
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Artist
- Basic Bristle Material Synthetic
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 00222
- Zoro # G5025288
- Country of Origin Sri Lanka
- Category Paint Brushes
Dimensions
Brush Size | #4 |
Details
Item | Paint Brush |
Brush Style | Flat Artist |
Basic Bristle Material | Synthetic |
Bristle Material | Nylon |
Description
Brush,Gold,Nylon,Flat Artist,#4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Sprypnt Auto Lacqr Black (253365)
- SG TOOL AID All Purpose Economy 4" Paint Brush (17360)
- LINZER Plastic 9 in. W X 15 in. L 1 qt Disposable Paint Tray (RM 408 0900)
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester (00R2950180)
- TANIS BRUSH #2 Flat Artist Paint Brush, Nylon Bristle (00221)
- TANIS BRUSH #10 Flat Artist Paint Brush, Nylon Bristle (00225)
- TANIS BRUSH #8 Flat Artist Paint Brush, Nylon Bristle (00224)
- TANIS BRUSH #6 Flat Artist Paint Brush, Nylon Bristle (00223)
- TANIS BRUSH 4" Chip Paint Brush, White China Bristle, Wood Handle (00235)
- TANIS BRUSH #00 Marking Artist Paint Brush, Red Sable Bristle (00329)
- WOOSTER 4" Trim/Wall Paint Brush, Plastic Handle (Q3108)
- Tanis Brush Paint Brushes