Shop All Paint Brushes
Tanis Brush
4" Chip Paint Brush, White China Bristle, Wood Handle
Mfr # 00235
Zoro # G5025367
product price: $1.69
/ea
Sold in multiples of 12 for $20.28
$20.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Wood
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tanis Brush
- MFR # 00235
- Zoro # G5025367
- Country of Origin Multiple
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Paint Brush |
Brush Style | Chip |
Basic Bristle Material | Natural |
Bristle Material | White China |
Basic Handle Material | Wood |
Handle Material | Wood |
Description
Brush,White Bristle,Chip,4 In.,Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON PAINT REPLACEMENT INTAKE VALVE ASSEMBLY (HW411A)
- WOOSTER 2" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-2)
- RUST-OLEUM PT2X 12OZ Sienna Paint (366987)
- RUST-OLEUM Paint Leveling Additive, 8oz, Solvent Base (9404730)
- TANIS BRUSH 1/2" Chip Paint Brush, White China Bristle, Wood Handle (00230)
- TANIS BRUSH 2" Chip Paint Brush, White China Bristle, Wood Handle (00233)
- TANIS BRUSH 1" Chip Paint Brush, White China Bristle, Wood Handle (00231)
- TANIS BRUSH 1/4" Flat Lacquering Paint Brush, Camel Hair Bristle (00391)
- TANIS BRUSH #8 Stencil Paint Brush, White China Bristle (00214)
- TANIS BRUSH #4 Stencil Paint Brush, White China Bristle, 1 (00212)
- PURDY 2-1/2" Flat Sash Paint Brush, White China Bristle (144380425)
- Tanis Brush Paint Brushes