Shop All Paint Brushes
Tanis Brush
3/8" Fitch Paint Brush, Black China Bristle
Mfr # 00271
Zoro # G5025382
Sold in multiples of 12 for $52.68
$52.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Fitch
- Basic Bristle Material Natural
- Bristle Material Black China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tanis Brush
- MFR # 00271
- Zoro # G5025382
- Country of Origin Sri Lanka
- Category Paint Brushes
Dimensions
Brush Size | 3/8" |
Details
Item | Paint Brush |
Brush Style | Fitch |
Basic Bristle Material | Natural |
Bristle Material | Black China |
Description
Brush,Black Bristle Fitch,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236-2 1/2)
- M-1 Brush Cleaner, 1 qt., Water, Soak Tools (60932M)
- PURDY 3" Flat Sash Paint Brush, Black China Bristle, Hardwood Handle (144380030)
- 3M PPS Liner Dispenser, Large, Plastic (16299)
- TANIS BRUSH 3/4" Fitch Paint Brush, Black China Bristle (00273)
- TANIS BRUSH 1/4" Fitch Paint Brush, Black China Bristle (00270)
- TANIS BRUSH 1/2" Fitch Paint Brush, Black China Bristle (00272)
- TANIS BRUSH #6 Flat Artist Paint Brush, Nylon Bristle (00223)
- TANIS BRUSH 1" Chip Paint Brush, White China Bristle, Wood Handle (00231)
- TANIS BRUSH #6 Marking Artist Paint Brush, Red Sable Bristle (00336)
- OSBORN #14 Round Sash Paint Brush, China Hair Bristle, Wood Handle (0007405300)
- Tanis Brush Paint Brushes